ALHW8505 422.1/1 A 56C 1.500
Description
ALHW8505 422.1/1 56C 1.500 ; POR SPARTAN WORM GEAR DRIVE
Part # 0270-01554
BDI # 476191
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.7