S853BR-560K-M1
Description
S853BR-560K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S853BR-560K-M1
BDI # 181097
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
3.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
S833BR-560K-M1
Description
S833BR-560K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S833BR-560K-M1
BDI # 181007
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
SF853BR-560K-B5-M1
Description
SF853BR-560K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF853BR-560K-B5-M1
BDI # 181313
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
3.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
SF833BR-560K-B5-M1
Description
SF833BR-560K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF833BR-560K-B5-M1
BDI # 181193
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
3.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S863BR-560K-M1
Description
S863BR-560K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S863BR-560K-M1
BDI # 181142
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17