Page 1 of 39

Next

Compare
23288CAMC3P55W507

COMPARE

23288CAMC3P55W507

Description
23288CAMC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAMC3P55W507

BDI # 21736446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23188 CA/C3W33

COMPARE

23188 CA/C3W33

Description
23188 CA /C3W33 SPHR ROLLER BRG

SKF

Part # 23188 CA/C3W33

BDI # 1268515

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188 CAK/C084W33

COMPARE

23188 CAK/C084W33

Description
23188 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23188 CAK/C084W33

BDI # 1247717

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988 CC/C08W33

COMPARE

23988 CC/C08W33

Description
23988 CC/C08W33 SPHR ROLLER BRG

SKF

Part # 23988 CC/C08W33

BDI # 1248198

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY