Page 1 of 847

Next

Compare
NK50/35-TV-XL

COMPARE

NK50/35-TV-XL

Description
NK50/35-TV-XL X-LIFE NEEDLE ROLLER BRG ; 50MM X 62MM X 35MM

INA

Part # NK50/35-TV-XL

BDI # 18316939

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
LR5201-2HRS-TVH-XL

COMPARE

LR5201-2HRS-TVH-XL

Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5201-2HRS-TVH-XL

BDI # 1411854

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Lip Seal
Global Part Number GPN: 239645

Price Inventory : In stock
Loading Price
QTY
NKI75/25-XL

COMPARE

NKI75/25-XL

Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD

INA

Part # NKI75/25-XL

BDI # 1175717

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591284
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
LR6001-2RSR

COMPARE

LR6001-2RSR

Description
LR6001-2RSR YOKE TYPE TRACK ROLLER

INA

Part # LR6001-2RSR

BDI # 17033269

Features

Roller Width - Inch: 0.315
Roller Width - Millimeter: 8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY