Page 1 of 5

Next

Compare
230/800YMBW33W45A

COMPARE

230/800YMBW33W45A

Description
230/800YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/800YMBW33W45A

BDI # 21967238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710CAMK30E4

COMPARE

241/710CAMK30E4

Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W

NSK

Part # 241/710CAMK30E4

BDI # 20400594

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800CAMKC3P55W507

COMPARE

230/800CAMKC3P55W507

Description
230/800CAMKC3P55W507 SPHERICAL RLR BRG ; 800MM BOREX1150MM ODX258MM W

NSK

Part # 230/800CAMKC3P55W507

BDI # 21735854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800CAMC3P55W507

COMPARE

230/800CAMC3P55W507

Description
230/800CAMC3P55W507 SPHERICAL ROLLER BRG ; 800MM BOREX1150MM ODX258MM W

NSK

Part # 230/800CAMC3P55W507

BDI # 21735852

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800 CA/C083W26

COMPARE

230/800 CA/C083W26

Description
230/800 CA/C083W26

SKF

Part # 230/800 CA/C083W26

BDI # 1247098

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | P5 Running Accuracy | Six Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY