Page 1 of 4

Next

Compare
LR209-2RS

COMPARE

LR209-2RS

Description
LR209-2RS YOKE TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # LR209-2RS

BDI # 15071254

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
LFR5301-10-2Z

COMPARE

LFR5301-10-2Z

Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; 12MM X 42MM X 19MM

INA

Part # LFR5301-10-2Z

BDI # 15056927

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 42
Roller Diameter - Inch: 1.654
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5302-2HRS-TVH-XL

COMPARE

LR5302-2HRS-TVH-XL

Description
LR5302-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; 15MM IDX47MM ODX19MM

INA

Part # LR5302-2HRS-TVH-XL

BDI # 1175341

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Heavy Duty | Lip Seal
Global Part Number GPN: 239668

Price Inventory : Available to order
Loading Price
QTY
NUTR15-A-L077

COMPARE

NUTR15-A-L077

Description
NUTR15-A-L077 CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM ID 35MM OD 19MM W

INA

Part # NUTR15-A-L077

BDI # 24862771

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR 1542 A

COMPARE

NUTR 1542 A

Description
NUTR 1542 A CAM FOLLOWER BEARING ; NON-RETURNABLE

SKF

Part # NUTR 1542 A

BDI # 1423245

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 42
Roller Diameter - Inch: 1.654
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY