Page 1 of 9

Next

Compare
FLR-1

COMPARE

FLR-1

Description
FLR-1 FLANGED LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 0009732600

BDI # 736992

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239224

Price Inventory : Available to order
Loading Price
QTY
FCR-1-1/8-E

COMPARE

FCR-1-1/8-E

Description
FCR-1-1/8-E TRACK ROLLER BEARING ; FLANGED STUD TYPE ECCENTRIC

SMITH BEARING

Part # FCR-1-1/8-E

BDI # 20525336

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Contamination Resistant

Price Inventory : Available to order
Loading Price
QTY
PLRS-1

COMPARE

PLRS-1

Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009773400

BDI # 737296

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239445

Price Inventory : Available to order
Loading Price
QTY
PLRH-1

COMPARE

PLRH-1

Description
PLRH-1 PLAIN LOAD RUNNER ; HIGH TEMP

OSBORN LOAD RUNNERS

Part # 0009772400

BDI # 737281

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239429

Price Inventory : Available to order
Loading Price
QTY
PLRNE-1

COMPARE

PLRNE-1

Description
PLRNE-1 PLAIN LOAD RUNNER ; NYLON THREAD

OSBORN LOAD RUNNERS

Part # 0009789100

BDI # 737291

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Nylon Tread | Seals Out Contamination
Global Part Number GPN: 239440

Price Inventory : Available to order
Loading Price
QTY