Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Rolling Element:
Needle Bearing
HMTR24X70X26-ISR2-2RS
Description
HMTR24X70X26-ISR2-2RS TRACK ROLLER ; POR NON RETURNABLE 24MM ID X 70MM OD
Part # HMTR24X70X26-ISR2-2RS
BDI # 1471906
Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
70
Roller Diameter - Inch:
2.756
Other Features:
Contact Lip Seals
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | With Inner Ring
Rolling Element:
Needle Bearing
NATR50X120X50-4
Description
NATR50X120X50-4 NEEDLE ROLLER BRG (SMARTCATALOG)
Part # NATR50X120X50-4
BDI # 25265434
Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
160
Roller Diameter - Inch:
6.299
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing