Page 1 of 2

Next

Compare
VCF 2 1/2

COMPARE

VCF 2 1/2

Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

MCGILL

Part # 2244900000

BDI # 344176

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20763

Price Inventory : In stock
Loading Price
QTY
VLRS-2-1/2

COMPARE

VLRS-2-1/2

Description
VLRS-2-1/2 LOAD RUNNER ; V-GROOVED

OSBORN LOAD RUNNERS

Part # 0009799600

BDI # 737392

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239502

Price Inventory : Available to order
Loading Price
QTY
VLRSE-2-1/2

COMPARE

VLRSE-2-1/2

Description
VLRSE-2-1/2 LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009799900

BDI # 737395

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239505

Price Inventory : Available to order
Loading Price
QTY
VLRH-2-1/2

COMPARE

VLRH-2-1/2

Description
VLRH-2-1/2 LOAD RUNNER ; HIGH TEMP V-GROOVED

OSBORN LOAD RUNNERS

Part # 0009004900

BDI # 737389

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239499

Price Inventory : Available to order
Loading Price
QTY
VCR-2-1/2

COMPARE

VCR-2-1/2

Description
VCR-2-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE

SMITH BEARING

Part # VCR-2-1/2

BDI # 841235

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Contamination Resistant
Global Part Number GPN: 590559

Price Inventory : Available to order
Loading Price
QTY