Page 1 of 2

Next

Compare
LR604-2RSR-HLC

COMPARE

LR604-2RSR-HLC

Description
LR604-2RSR-HLC YOKE TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # LR604-2RSR-HLC

BDI # 1175358

Features

Roller Width - Inch: 0.157
Roller Width - Millimeter: 4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 13
Roller Diameter - Inch: 0.512
Other Features: Miniature | Lip Seal
Global Part Number GPN: 239688

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F V

COMPARE

CFS 3 F V

Description
CFS 3 F V CAM FOLLOWER

IKO

Part # CFS3FV

BDI # 23281358

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS3

COMPARE

CFS3

Description
CFS3 CAM FOLLOWER BEARING ; POR

IKO

Part # CFS3

BDI # 514147

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Caged | Miniature
Global Part Number GPN: 238157

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F W

COMPARE

CFS 3 F W

Description
CFS 3 F W CAM FOLLOWER BEARING ; POR 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS3FW

BDI # 23281360

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CFS3V

COMPARE

CFS3V

Description
CFS3V CAM FOLLOWER BEARING ; POR 6MM ROLLER DIA 4MM ROLLER WIDTH

IKO

Part # CFS3V

BDI # 514148

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Full Complement | Miniature
Global Part Number GPN: 238158

Price Inventory : Available to order
Loading Price
QTY