Page 1 of 5

Next

Compare
CFS4

COMPARE

CFS4

Description
CFS4 CAM FOLLOWER BEARING ; POR 8MM ROLLER DIA 5MM ROLLER WIDTH

IKO

Part # CFS4

BDI # 514149

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Other Features: Caged | Miniature
Global Part Number GPN: 238159

Price Inventory : Available to order
Loading Price
QTY
CFS4V

COMPARE

CFS4V

Description
CFS4V CAM FOLLOWER BEARING ; POR

IKO

Part # CFS-4V

BDI # 514150

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Other Features: Full Complement | Miniature
Global Part Number GPN: 238160

Price Inventory : Available to order
Loading Price
QTY
CFS 4 F V

COMPARE

CFS 4 F V

Description
CFS 4 F V CAM FOLLOWER

IKO

Part # CFS4FV

BDI # 23281366

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Full Complement | Single Row | 2400N Static Load Rating | 1900N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF 4 FBUU

COMPARE

CF 4 FBUU

Description
CF 4 FBUU CAM FOLLOWER

IKO

Part # CF4FBUU

BDI # 23282520

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 4 FBUUR

COMPARE

CF 4 FBUUR

Description
CF 4 FBUUR CAM FOLLOWER

IKO

Part # CF4FBUUR

BDI # 23282522

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY