Page 1 of 61

Next

Compare
NU 322 ECM/C3

COMPARE

NU 322 ECM/C3

Description
NU 322 ECM /C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1

SKF

Part # NU 322 ECM/C3

BDI # 1418633

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455848
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N322C3

COMPARE

N322C3

Description
N322C3 CYLINDRICAL ROLLER BEARING ; 110MM ID 240MM OD 50MM W

NTN

Part # N322C3

BDI # 1224451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 453301
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ322EJC4

COMPARE

NJ322EJC4

Description
NJ322EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ322EJC4

BDI # 26887323

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL184928-A-C3

COMPARE

SL184928-A-C3

Description
SL184928-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 140MM X 190MM X 50MM

INA

Part # SL184928-A-C3

BDI # 24862080

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24020-2RS5/C3GEM9

COMPARE

24020-2RS5/C3GEM9

Description
24020-2RS5 /C3GEM9 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24020-2RS5/C3GEM9

BDI # 22784927

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: 70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY