108372.00

COMPARE

108372.00

Description
108372.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 180V

LEESON

Part # 108372.00

BDI # 20181409

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108370.00

COMPARE

108370.00

Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V

LEESON

Part # 108370.00

BDI # 20181408

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY