SD20X28X4
Description
SD20X28X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD20X28X4-A
BDI # 1177612
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
G35X45X4
Description
G35X45X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 35MM ID X 45MM OD
Part # G35X45X4-C
BDI # 1411511
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
SD12X19X3
Description
SD12X19X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD12X19X3-A
BDI # 1177599
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
SD25X35X4
Description
SD25X35X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25MMX35MMX4MM
Part # SD25X35X4-A
BDI # 1412215
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
G15X21X3-C
Description
G15X21X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 15MM ID X 21MM OD
Part # G15X21X3-C
BDI # 1411498
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric