LER 29
Description
LER 29 LABYRINTH SEAL ; 3 RING 2-1/8" TO 2-1/4" SHAFT DIA AL
Part # LER 29
BDI # 1266298
LOR 112
Description
LOR 112 POSITRAC LABYRINTH SEAL ; 4-1/8" BORE LABYRINTH ALU
Part # LOR 112
BDI # 1260961
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
24889 / 2.5X3.245X0.438 CRWH1 R
Description
CRSEAL 24889 / 2.5X3.245X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24889
BDI # 1248645
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603931