25003-1608
Description
25003-1608 OIL SEAL ; LARGE BORE 390MM ID X 420MM OD X 14MM W
Part # 25003-1608
BDI # 22848801
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
16.535
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
25059-4152
Description
25059-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25059-4152
BDI # 22839435
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
25003-4625
Description
25003-4625 OIL SEAL ; LARGE BORE 394MM ID X 419MM OD X 13MM W
Part # 25003-4625
BDI # 22842445
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
25003-0614
Description
25003-0614 OIL SEAL ; LARGE BORE 380MM ID X 420MM OD X 20MM W
Part # 25003-0614
BDI # 22816497
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.535
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
25003-4140
Description
25003-4140 OIL SEAL ; LARGE BORE 362MM ID X 413MM OD X 21MM W
Part # 25003-4140
BDI # 22813084
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch