1080X1130X20 HDS1 R
Description
CRSEAL 1080X1130X20 HDS1 R SGL LIP SEAL
Part # 1080X1130X20 HDS1 R
BDI # 22780417
Features
Housing Bore - Millimeter:
1130
Nominal Width - Millimeter:
20
Housing Bore - Inch:
44.488
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
42.52
Shaft Diameter - Millimeter:
1080
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
524909 / 43.375X0.813X1.25 CT1 R
Description
CRSEAL 524909 / 43.375X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524909 / 43.375X0.813X1.25 CT1 R
BDI # 1253560
Features
Housing Bore - Millimeter:
1127.125
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
44.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
43.375
Shaft Diameter - Millimeter:
1101.725
Inch - Metric:
Inch
25003-7199
Description
25003-7199 OIL SEAL ; NON-RETURNABLE 1080MM ID 1130MM OD
Part # 25003-7199
BDI # 22818517
Features
Housing Bore - Millimeter:
1130.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
44.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-1634
Description
25003-1634 OIL SEAL ; LARGE BORE 1092MM IDX1130MM OD X 19MM W
Part # 25003-1634
BDI # 22801639
Features
Housing Bore - Millimeter:
1130.097
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
44.492
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
42.992
Shaft Diameter - Millimeter:
1091.997
Inch - Metric:
Inch
25003-9188
Description
25003-9188 OIL SEAL ; LARGE BORE 1095MM IDX1133MM OD X 19MM W
Part # 25003-9188
BDI # 22815427
Features
Housing Bore - Millimeter:
1133.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
44.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
43.125
Shaft Diameter - Millimeter:
1095.375
Inch - Metric:
Inch