56101 / 5.625X6.625X0.5 CRWH1 R
Description
CRSEAL 56101 / 5.625X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56101
BDI # 1244564
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186597
57505 / 5.75X6.625X0.5 CRWH1 R
Description
CRSEAL 57505 / 5.75X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 57505
BDI # 1244574
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186614
51277 / 5.125X6.625X0.5 HDW1 R
Description
CRSEAL 51277 / 5.125X6.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 51277
BDI # 1253399
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186445
53702 / 5.375X6.625X0.5 CRWH1 V
Description
CRSEAL 53702 / 5.375X6.625X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 53702
BDI # 1253910
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186521
54300 / 5.438X6.625X0.5 HDW1 R
Description
CRSEAL 54300 / 5.438X6.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 54300
BDI # 1253970
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.438
Shaft Diameter - Millimeter:
138.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186534