25006-7175
Description
25006-7175 OIL SEAL ; 349MM ID 375MM OD 13MM W
Part # 25006-7175
BDI # 22839438
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
24715-0178
Description
24715-0178 OIL SEAL ; 337MM ID 375MM OD 16MM W
Part # 24715-0178
BDI # 22801687
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.75
Shaft Diameter - Millimeter:
323.85
Inch - Metric:
Inch
24751-6301
Description
24751-6301 OIL SEAL ; 337MM ID 375MM OD 19MM W
Part # 24751-6301
BDI # 22834132
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
25001-6396
Description
25001-6396 OIL SEAL ; 324MM ID 375MM OD 19MM W
Part # 25001-6396
BDI # 22834833
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.75
Shaft Diameter - Millimeter:
323.85
Inch - Metric:
Inch