Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24700-5064
Description
24700-5064 OIL SEAL ; NON-RETURNABLE 400MM ID 440MM OD 16MM W
Part # 24700-5064
BDI # 22839607
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
25003-2275
Description
25003-2275 OIL SEAL ; 400MM ID 450MM OD 21MM W
Part # 25003-2275
BDI # 22831547
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24715-4509
Description
24715-4509 OIL SEAL ; 400MM ID 451MM OD 16MM W
Part # 24715-4509
BDI # 22832373
Features
Housing Bore - Millimeter:
450.799
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24609-1332
Description
24609-1332 OIL SEAL ; 400MM ID 444MM OD 20MM W
Part # 24609-1332
BDI # 22832090
Features
Housing Bore - Millimeter:
444.017
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch