21086-3522
Description
21086-3522 HI-PERFORMANCE SEAL ; 184MM ID 216MM OD 16MM W
Part # 21086-3522
BDI # 22810963
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
228.473
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.995
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.2
Shaft Diameter - Millimeter:
182.88
Inch - Metric:
Inch
528377 / 7.25X8.25X0.5 HS7 R
Description
CRSEAL 528377 / 7.25X8.25X0.5 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 528377
BDI # 1253709
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
604289
72542 / 7.25X8.75X0.75 CRWH1 P
Description
CRSEAL 72542 / 7.25X8.75X0.75 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 72542
BDI # 1244656
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187205
185X210X13 HMS5 V
Description
185X210X13 HMS5 V RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
Part # 185X210X13 HMS5 V
BDI # 1294934
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric