Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
24702-0270
Description
24702-0270 OIL SEAL ; 400MM ID X 438MM OD X 17MM W LARGE BORE
Part # 24702-0270
BDI # 22832478
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
25006-4664
Description
25006-4664 OIL SEAL ; LARGE BORE 403MM ID X 441MM OD X 19MM W
Part # 25006-4664
BDI # 22839675
Features
Housing Bore - Millimeter:
441.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
25003-0800
Description
25003-0800 OIL SEAL ; LARGE BORE 401MM ID X 432MM OD X 13MM W
Part # 25003-0800
BDI # 22812737
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
17
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
15.784
Shaft Diameter - Millimeter:
400.914
Inch - Metric:
Inch
25003-1439
Description
25003-1439 OIL SEAL ; LARGE BORE 405MM ID X 443MM OD X 19MM W
Part # 25003-1439
BDI # 22844747
Features
Housing Bore - Millimeter:
442.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.437
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch