21003-2710
Description
58X2710 THERMO CERAM OIL SEAL ; 4.999"IDX5.905"OD
Part # 21003-2710
BDI # 364509
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.999
Shaft Diameter - Millimeter:
126.975
Inch - Metric:
Inch
21003-2710
Description
21003-2710 HI-PERFORMANCE SEAL ; 127MM ID 150MM OD 13MM W
Part # 21003-2710
BDI # 22839644
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.999
Shaft Diameter - Millimeter:
126.975
Inch - Metric:
Inch