Page 1 of 658

Next

Compare
RAPTOR 10HQD-SDS

COMPARE

RAPTOR 10HQD-SDS

Description
RAPTOR 10HQD-SDS COUPLING HUB

DODGE

Part # 015813

BDI # 20492713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
7SC44

COMPARE

7SC44

Description
7SC44 SLEEVE COUPLING FLANGE ; 7 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7SC44

BDI # 623961

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY