Page 1 of 81

Next

Compare
1090T HUB X 3-7/16 IF

COMPARE

1090T HUB X 3-7/16 IF

Description
1090T HUB X 3-7/16 IF COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 395554

BDI # 27309049

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.500 7/8X7/16KW 0744691

COMPARE

1025G FLEX HUB 3.500 7/8X7/16KW 0744691

Description
1025G FLEX HUB 3.500 BORE ; 0744691 7/8 X 7/16KW

FALK

Part # 4400114

BDI # 18104570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 3.5 0.875X7/16KW SS NR0744022

COMPARE

1100T HUB 3.5 0.875X7/16KW SS NR0744022

Description
1100T HUB 3.5 0.875X7/16KW ; SS NR0744022

FALK

Part # 4300361

BDI # 18106185

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 7/16

COMPARE

1090T-HUB3 7/16

Description
1090T-HUB3 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 7/16

BDI # 23596840

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 1/2

COMPARE

1090T-HUB3 1/2

Description
1090T-HUB3 1/2 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/2

BDI # 23596832

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY