1090T31/35 SHAFT HUB 3.375;0788517
Description
1090T31/35 SHAFT HUB 3.375 ; 0788517 ; COUPLING HUB
Part # 4300640
BDI # 18105672
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.748
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
60R HCB 3.3750IN B WRAPFLEX 0794097
Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB
Part # 10316608
BDI # 21588484
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
209.55
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
1090T-HUB3 3/8
Description
1090T-HUB3 3/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 3/8
BDI # 23596838
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW
Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW HUB ; 7300702
Part # 10313653
BDI # 21575223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs