Page 1 of 21

Next

Compare
1120T HUB 4.4965 1X1/2KW NR 0744053

COMPARE

1120T HUB 4.4965 1X1/2KW NR 0744053

Description
1120T HUB 4.4965 1X1/2KW NR ; 0744053

FALK

Part # 4300392

BDI # 18106526

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.352
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB4 1/2

COMPARE

1110T-HUB4 1/2

Description
1110T-HUB4 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4 1/2

BDI # 24658554

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T-HUB4 1/2

COMPARE

1130T-HUB4 1/2

Description
1130T-HUB4 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB4 1/2

BDI # 24658574

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T-HUB4 1/2

COMPARE

1140T-HUB4 1/2

Description
1140T-HUB4 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB4 1/2

BDI # 24658579

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T-HUB4 1/2

COMPARE

1120T-HUB4 1/2

Description
1120T-HUB4 1/2 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS

MARTIN SPROCKET & GR

Part # 1120T-HUB4 1/2

BDI # 24658569

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.052
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY