Page 1 of 70

Next

Compare
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7-15/16IN RAPTOR

COMPARE

140HCBM 7-15/16IN RAPTOR

Description
140HCBM 7-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 016685

BDI # 22276289

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-3/16IN RAPTOR

COMPARE

140HCBM 8-3/16IN RAPTOR

Description
140HCBM 8-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 016687

BDI # 22276297

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-1/4IN RAPTOR

COMPARE

140HCBM 8-1/4IN RAPTOR

Description
140HCBM 8-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016688

BDI # 22276301

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-7/16IN RAPTOR

COMPARE

140HCBM 8-7/16IN RAPTOR

Description
140HCBM 8-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 016689

BDI # 22276305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY