Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
70R HUB HRB WRAPFLEX 3301260
Description
70R HUB HRB WRAPFLEX 3301260 ; 3301260
Part # 4500079
BDI # 18483671
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.63
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
250.825
Coupling Type:
Elastomeric Coupling
Torque:
8010Nm
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80 HQD HUB OMEGA 7300905
Description
80 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649364
BDI # 18141827
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
171.45
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80 HTL HUB OMEGA 7300845
Description
80 HTL HUB OMEGA TAPERLOCK HUB ; 7300845
Part # 9649426
BDI # 18141828
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
196.85
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs