Features
Component:
Vertical Split Cover
Width - Millimeter:
61.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.438
404 KD 20 LHUB
Description
404 KD 20 LHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2272615
BDI # 317172
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
155.448
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
228.6
Coupling Type:
Disc Coupling
404 KD 20 SHUB FB
Description
404 KD 20 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434066
BDI # 317185
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
112.776
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
228.6
Coupling Type:
Disc Coupling
30 K2 RHUB
Description
30 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270288
BDI # 318190
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
215.9
Coupling Type:
Resilient Coupling
Torque:
73100In-Lbs
404 KD 20 LHUB FB
Description
404 KD 20 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434124
BDI # 317173
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
155.448
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
228.6
Coupling Type:
Disc Coupling