Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
PHE 60GCCOVER
Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 60GCCOVER
BDI # 1291762
Features
Component:
Sleeve Assembly
Width - Millimeter:
466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
77283Nm
Width - Inch:
18.346
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
45 K2 RHUB
Description
45 K2 RHUB ELASTOMERIC COUPLING HUB ; NON-RETURNABLE MAX-C STK COUPLING
Part # 2270312
BDI # 318256
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
158.75
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
355.6
Coupling Type:
Resilient Coupling
Torque:
265000In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
188.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
759000In-Lbs
Width - Inch:
7.406