Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
RAPTOR ES3 FULL SPACER ELEMENT
Description
RAPTOR ES3 FULL SPACER ELEMENT
Part # 017065
BDI # 20494207
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
5016COV
Description
5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID
Part # 5016COV
BDI # 622184
Features
Component:
Cover
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.625
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063