RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT ; COUPLING ELEMENT

DODGE

Part # RAPTOR E70 ELEMENT

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E70 ARMORED ELEMENT

COMPARE

RAPTOR E70 ARMORED ELEMENT

Description
RAPTOR E70 ARMORED ELEMENT

DODGE

Part # RAPTOR E70 ARMORED ELEMENT

BDI # 20494273

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES70 FULL SPACER ELEMENT

COMPARE

RAPTOR ES70 FULL SPACER ELEMENT

Description
RAPTOR ES70 FULL SPCR ELEM USE #27880003 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # RAPTOR ES70 FULL SPACER ELEMENT

BDI # 20494225

Features

Component: Spacer Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY