14L050 X 11/16 KW SS
Description
14L050 X 11/16 KW SS TIMING PULLEY ; 11/16" BORE 14T
Part # 14L050 X 11/16 KW SS
BDI # 25352202
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7