72XL037
Description
72XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 72XL037
BDI # 624003
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573780
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Rough Bore
P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091072
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed