Page 1 of 86

Next

Compare
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
W90-14M-20-E

COMPARE

W90-14M-20-E

Description
W90-14M-20-E SYNCHRONOUS PULLEY

TB WOODS

Part # W9014M20

BDI # 984703

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P90-20M-115-M

COMPARE

P90-20M-115-M

Description
P90-20M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P9020M115

BDI # 991097

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 572.973
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-8M-85-SF HTD

COMPARE

P90-8M-85-SF HTD

Description
P90-8M-85-SF HTD SYNCH SPROCKET

DODGE

Part # 110770

BDI # 254614

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
3MR-90S-09

COMPARE

3MR-90S-09

Description
3MR-90S-09 SYNCHRONOUS PULLEY

GATES

Part # 78436080

BDI # 1105601

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 3MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY