208PPB5
        
            Description
            
            208PPB5 DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
    
Part # 208NPPB5Z17P
BDI # 1312168
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Deep Groove | Radial | Light Duty | Non Removable Seal
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KP23BFS428
        
            Description
            
            KP23BFS428 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW
    
Part # KP23BFS428
BDI # 795679
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                9.525
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Light Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.188
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
KP23BFS464
        
            Description
            
            KP23BFS464 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW
    
Part # KP23BFS464
BDI # 795680
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                9.525
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Light Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.188
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Deep Groove | Radial | Light Duty | Non Removable Seal
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C2-Snug
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No