B15-115DDUC4-SA
Description
B15-115DDUC4-SA DEEP GROOVE BALL BEARING ; 15MM BOREX43.3MM OD 1-ROW
Part # B15-115DDUC4-SA
BDI # 24665443
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.693
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C4-Extra Loose
Precision Class:
ABEC 1 | ISO P0