GM2432-036
Description
GM2432-036 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM2432-036
BDI # 363140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.902
GM1216-020
Description
GM1216-020 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-020
BDI # 362836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.502
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
484087
GM2432-016
Description
GM2432-016 GAR-MAXAA SLEEVE BEARING ; 1.5" ID X 2" OD X 1" LONG
Part # GM2432-016
BDI # 363132
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
0.947
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
24.056