CB475528
Description
CB475528 SLEEVE BEARING ; CAST-BRONZE 2-15/16 X 3- 7/16 X 3- 1/2
Part # CB475528
BDI # 18255040
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
87.452
CB475552
Description
CB475552 SLEEVE BEARING ; CAST-BRONZE 2-15/16 X 3- 7/16 X 6- 1/2
Part # CB475552
BDI # 18255042
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
87.452
CB476056
Description
CB476056 SLEEVE BEARING ; CAST-BRONZE 2-15/16 X 3- 3/4 X 7
Part # CB476056
BDI # 18255043
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
95.377
CB475540
Description
CB475540 SLEEVE BEARING ; CAST-BRONZE 2-15/16 X 3- 7/16 X 5
Part # CB475540
BDI # 18255041
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.443
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
87.452