CB203232
Description
CB203232 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 2 X 4
Part # CB203232
BDI # 18255581
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB203224
Description
CB203224 SLEEVE BEARING ; CAST-BRONZE 1- 1/4 X 2 X 3
Part # CB203224
BDI # 18255580
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
50.876
CB243240
Description
CB243240 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 5
Part # CB243240
BDI # 18256197
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
50.876
CB243228
Description
CB243228 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 3- 1/2
Part # CB243228
BDI # 18256194
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
50.876
CB243220
Description
CB243220 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 2- 1/2
Part # CB243220
BDI # 18256192
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
50.876