Features
Enclosure:
Open
Housing Width - Millimeter:
13.5
Material - Ball:
Steel
Material - Liner:
Bronze | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
3 Piece | Maintenance Free
Self Aligning:
Yes
GE 15 TXGR
Description
GE 15 TXGR SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 15 TXGR
BDI # 1263134
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Self Aligning:
Yes
FLBG 8
Description
FLBG 8 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1810800000
BDI # 356296
Features
Enclosure:
Open
Housing Width - Millimeter:
13.5
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Other Features:
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39495
Self Aligning:
Yes
COR 8
Description
COR 8 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 0.39" HSG WID 1" OD
Part # 1830800000
BDI # 357514
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39513
Self Aligning:
Yes
SBG 8SA
Description
SBG 8SA SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1/2" TO 1" BORE
Part # 1800804000
BDI # 355619
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove on Ball ID and Interconnecting Hole
Global Part Number GPN:
39473
Self Aligning:
Yes