Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
SA4-90B
Description
SA4-90B SPHERICAL PLAIN BEARING ; NON RETURNABLE 90MM ID 140MM OD 76MM W
Part # SA4-90B
BDI # 1229035
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes