382616
Description
0382616 SPHERICAL PLAIN BEARING ; 1" BORE X 2.125" OD X 1.375" L SS
Part # 0382616
BDI # 21556372
Features
Enclosure:
Open
Housing Width - Millimeter:
25.527
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Other Features:
2 Piece | Corrosion Resistance | Grooved | Wide | Self Lubricating
Self Aligning:
Yes
0382416
Description
0382416 SPHERICAL PLAIN BEARING ; 1" BORE 1.005" HOUSING WID 2-1/8" OD
Part # 0382416
BDI # 796990
Features
Enclosure:
Open
Housing Width - Millimeter:
25.527
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Wide | Self Lubricating
Self Aligning:
Yes