SB50A

COMPARE

SB50A

Description
SB50A SPHERICAL PLAIN BEARING

IKO

Part # SB50A

BDI # 17219212

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 508042

COMPARE

SB 508042

Description
SB 508042 SPHERICAL PLAIN BEARING

IKO

Part # SB508042

BDI # 23285148

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA4-50B

COMPARE

SA4-50B

Description
SA4-50B SPHERICAL PLAIN BEARING ; 50MM ID 80MM OD 42MM W

NTN

Part # SA4-50B

BDI # 1229029

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SAR4-50

COMPARE

SAR4-50

Description
SAR4-50 SPHERICAL PLAIN BEARING ; 50MM ID 80MM OD 42MM W

NTN

Part # SAR4-50

BDI # 1229165

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Other Features: Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY