GE100-AW-A
Description
GE100-AW-A SPHERICAL PLAIN BRG ; 100MM X 210MM X 59MM
Part # GE100-AW-A
BDI # 1180426
Features
Enclosure:
Open
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
210
GAZ 400 SA
Description
GAZ 400 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 400 SA
BDI # 1267063
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75
Rolling Element:
Spherical Plain Bearing
GAC 100 F
Description
GAC 100 F SPHERICAL PLAIN BEARING ; 100MM IDX150MM ODX32MM W
Part # GAC 100 F
BDI # 1420993
Features
Enclosure:
Open
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
150
GX 100 F
Description
GX 100 F SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GX 100 F
BDI # 1268043
Features
Enclosure:
Open
Housing Width - Millimeter:
46
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
210
Features
Enclosure:
Open
Housing Width - Millimeter:
49.149
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75