N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T 25MM KW2SS BLCK SPROCKET ; N5936-10T SOLID
Part # 9121076
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T 1-1/4IN KWSS
Description
NS5936-24T 1-1/4 KWSS SPROCKET ; 614-107-3 MOLDED SPLIT
Part # 9121099
BDI # 19435135
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T 1-1/4IN KWSS
Description
N5936-24T 1-1/4 KW SS SPROCKET ; MATTOP 114-699-3
Part # 8500358
BDI # 18145552
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T 2IN SQ
Description
N5936-25T 2" SQ BORE SPROCKET ; PLASTIC MATTOP
Part # 8500361
BDI # 18145555
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-10T 1-1/2IN HEX
Description
N5936-10T 1-1/2 HEX SPROCKET ; N5936-10T SOLID
Part # 9121078
BDI # 19435103
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore