Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Inside Diameter - Millimeter:
27.94
Color:
Clear
Product Name:
Tubing
ICL1620
Description
ICL1620 TUBING ; 100' IMPORTED CLEAR PVC 1" IDX1-1/4" OD
Part # ICL1620
BDI # 19323760
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Food Grade
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
25.4
Color:
Clear
Product Name:
Tubing
CL1620
Description
CL1620 TUBING ; 100' DOMESTIC CLEAR PVC 1" IDX1-1/4" OD
Part # CL1620
BDI # 19318443
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Food Grade
Typical Use:
Low Pressure Hydraulic | Pneumatic
Inside Diameter - Millimeter:
25.4
Color:
Clear
Product Name:
Tubing
K010-1220X100
Description
K010-1220X100 TUBING ; 3/4"X1-1/4"X1/4" CLR PVC
Part # K010-1220X100
BDI # 21443297
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
Product Name:
Tubing
K050-1620X100
Description
K050-1620X100 TUBING ; 1"X 1-1/4"X1/8" CLR PVC
Part # K050-1620X100
BDI # 21443525
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Food Grade | Non Toxic | Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Condition Drainage | Air Line | Furnace Drainage | Printing Press | Refrigeration Drainage | Transfer of Weak Chemicals and Acid
Inside Diameter - Millimeter:
25.4
Color:
Clear
Product Name:
Tubing