05UWAQ2AB45.A_B ULTRAMITE
Description
05UWAQ2AB45.A_B ULTRAMITE GEARMOTOR ; 4760520 HELICAL BEVEL
Part # 5300329
BDI # 18103284
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77
04UWAQ2AB45.A_A ULTRAMITE
Description
04UWAQ2AB45.A_A ULTRAMITE GEARMOTOR ; 4760425 HELICAL BEVEL
Part # 5300325
BDI # 18103088
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
2060FC3B-46.65 ULTRAMAX
Description
2060FC3B-46.65 ULTRAMAX SPEED REDUCER ; 796984
Part # 2060FC3B-46.65 ULTRAMAX
BDI # 21490232
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
2040FZ3A-45.86 180T ULTRAMAX
Description
2040FZ3A-45.86 180T ULTRAMAX SPEED RED ; 6760320 45.86:1 RATIO 182T TO 184T
Part # 2040FZ3A-45.86 180T ULTRAMAX
BDI # 22495961
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 180T
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2040FC3A-45.86 ULTRAMAX
Description
2040FC3A-45.86 ULTRAMAX SPEED REDUCER ; 0781278 47.08:1 RATIO
Part # 2040FC3A-45.86 ULTRAMAX
BDI # 22522523
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15