Features
Component:
Horizontal Split Cover
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.69
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
1130WA21 NR 1 HUB RSB NR 0351277
Description
1130WA21 #1 HUB ; 0351277
Part # 4700140
BDI # 18106367
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.54
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
266.7
Coupling Type:
Elastomeric Coupling
Torque:
50000In-Lbs
1150T10 COVER/GRID ASSY
Description
1150T10 COVER/GRID ASSY
Part # 1150T10 COVER/GRID ASSY
BDI # 21490224
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
10.69